Zoro Homepage

Shrink Extension, 5/8 to 1/8 in Dia Range

  • Mfr # 77.5/8Z2.1/8Z

  • Zoro # G3736796


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
1/8 in
For Use With
Shrink Fit Holders
Compatible Taper
Any
Overall Length
6.3000 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77.5/8Z2.1/8Z
Zoro #
G3736796
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
1/8 in
Overall Length
6.3000 in
Shank Dia.
5/8 in
Nose Dia.
0.3500 in

Details

Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Holders
Compatible Taper
Any
Features
Slim Version
Compatible with Product Type
Compatible with Any Taper
List Number
77.5/8Z2

Description

Item Shrink Extension, Compatible Taper Any, Overall Length 6.300 In., For Use With Shrink Fit Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.