Zoro Homepage

Shrink Fit Brush, 14 to 16mm, Cleaner

  • Mfr # 86.200.06

  • Zoro # G3758645


product price: $70.49
/ea

Key Features

Type
Cleaner
For Use With
Shrink Fit Chucks
Size
14 to 16mm
Size (In.)
5/8
Outside Dia.
14.00 to 16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86.200.06
Zoro #
G3758645
UPC #
-
Country of Origin
Germany

Dimensions

Size
14 to 16mm
Size (In.)
5/8
Outside Dia.
14.00 to 16.00mm

Details

Item
Shrink Fit Brush
Type
Cleaner
For Use With
Shrink Fit Chucks

Description

Shrink Fit Brush, For Use With Shrink Fit Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.