Zoro Homepage

Shrink Fit Brush, Shrink Machine Ac, 12in.

  • Mfr # 86.200.01

  • Zoro # G8919224


product price: $31.49
/ea

Key Features

Overall Length
12 in
For Use With
Shrink Fit Chucks
Outside Dia.
3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86.200.01
Zoro #
G8919224
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 in
Outside Dia.
3.00mm

Details

Item
Shrink Fit Brush
For Use With
Shrink Fit Chucks

Description

Shrink Fit Brush, For Use With Shrink Fit Chucks, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.