Zoro Homepage

Shrink Fit Chuck, 32mm Hole Dia., BT50

  • Mfr # 50.652.32.6

  • Zoro # G3749606


product price: $2,236.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT50
Hole Dia.
32.00mm
Projection
160.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.652.32.6
Zoro #
G3749606
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
BT50
Hole Dia.
32.00mm
Nose Dia.
70.00mm
Tool Depth
61.00mm

Details

Item
Shrink Fit Tool Holder
Projection
160.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
For Use With
Carbide and HSS Tools
Projection Gage Line to Nose End
160.00mm
Balanced to RPM
25,000
List Number
50.652
Compatible with Product Type
Inductive Shrink Fit Units
Features
Dirt Groove in the Clamping Bore for Safe Clamping Force, Expansion Grooves in the Clamping Bore, Extremely Rigid Outer Geometry, Heavy Duty, High Runout Accuracy: Less Than 0.003 mm, Reinforced Wall Thickness at the Clamping Range, Standard with Cool Jet (Can be Re-Sealed)
Standards
JIS B 6339

Description

Shrink Fit Tool Holder, Hole Dia. 32.00mm, Taper Size BT50, Projection 160.00 mm, Nose Dia. 70.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.