Zoro Homepage

Shrink Fit Holder, 20mm Hole Dia., SK50

  • Mfr # 50.440.20

  • Zoro # G3752029


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Taper Size
SK50
Hole Dia.
20.00mm
Projection
100.00 mm
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.440.20
Zoro #
G3752029
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
SK50
Hole Dia.
20.00mm
Nose Dia.
33.00mm
Tool Depth
52.00mm

Details

Item
Shrink Fit Tool Holder
Projection
100.00 mm
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Balanced to RPM
25,000
Coolant Through
Yes
Projection Gage Line to Nose End
100.00mm
Includes
Clamping Screw
List Number
50.440
Features
Highest Runout Accuracy, The Most Economic Way for Special Machining Requirements, Versatile to Use and Always Re-Usable
Compatible with Product Type
Shrink Fit Units
Standards
DIN 69871

Description

Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size SK50, Projection 100.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Clamping Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.