Zoro Homepage

Shrink Fit Holder, 8mm Hole Dia., SK40

  • Mfr # 40.482.08.8

  • Zoro # G3755547


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Taper Size
SK40
Hole Dia.
8.00mm
Projection
160.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.482.08.8
Zoro #
G3755547
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
SK40
Hole Dia.
8.00mm
Nose Dia.
14.00mm
Tool Depth
80.00mm

Details

Item
Shrink Fit Tool Holder
Projection
160.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
Projection Gage Line to Nose End
160.00mm
For Use With
Carbide and HSS Tools
Balanced to RPM
25,000
List Number
40.482
Features
High Clamping Forces
Compatible with Product Type
All Inductive Shrink Fit Units
Standards
DIN 69871

Description

Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size SK40, Projection 160.00 mm, Nose Dia. 14.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.