Zoro Homepage

Shrink Fit Machine, 2" dia., 535.00mm, 63A

  • Mfr # 80.170.10

  • Zoro # G6594758


product price: $130,924.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Features
Automatic Move Up, Two Length Presetting Units with Height Stop
Overall Depth
1600.00 mm
Shrinking Dia. Range First Coil
1/8 in to 2 in
Compatible Tool Material
Carbide, High Speed Steel
Amps
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.170.10
Zoro #
G6594758
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
1600.00 mm
Shrinking Dia. Range First Coil
1/8 in to 2 in
Overall Height
2300.00 mm
Max. Diameter Second Coil
50.80 mm
Max. Chuck Length
535.00 mm
Overall Width
850.00 mm

Details

Item
Shrink Fit Machine
Features
Automatic Move Up, Two Length Presetting Units with Height Stop
Compatible Tool Material
Carbide, High Speed Steel
Amps
63
Voltage
400 V
Machine Style
Induction Shrink Fitting
Shrink Time
5 sec
Includes
Chuck Support
Watts
33,000 W
Number of Chuck Supports
2
Coil Type
Intelligent 13kW Motor Coil VS32-M and 20kW Coil
Wattage
33,000

Description

Shrink Fit Machine, Shrinking Dia. Range First Coil 1/8 in to 2 in, Compatible Tool Material Carbide, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.