Zoro Homepage

Shrink Fit Machine, 2" dia., 570.00mm, 480V

  • Mfr # PC102-I21-C10-US

  • Zoro # G6594590


product price: $45,285.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Features
Single Chuck Version
Overall Depth
860.00 mm
Amps
16
Includes
Chuck Support
Overall Height
970.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC102-I21-C10-US
Zoro #
G6594590
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
860.00 mm
Overall Height
970.00 mm
Max. Chuck Length
570.00 mm
Overall Width
650.00 mm
Shrinking Dia. Range First Coil
1/4 in to 1 1/4 in
Max. Diameter Second Coil
50.80 mm

Details

Item
Shrink Fit Machine
Features
Single Chuck Version
Amps
16
Includes
Chuck Support
Watts
13,000 W
Compatible Tool Material
Carbide, High Speed Steel
Voltage
480 V
Machine Style
Induction Shrink Fitting
Shrink Time
5 sec
Number of Rotary Table Stations
3
Coil Type
Intelligent NG Coil
Number of Chuck Supports
1
Wattage
13,000

Description

Shrink Fit Machine, Shrinking Dia. Range First Coil 1/4 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.