Zoro Homepage

Tension Spring, 25mm, For Clamping Bore

  • Mfr # 85.830.25

  • Zoro # G3758758


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
For Use With
Clamping Bores
Size
25mm
Includes
(10) Tension Springs
Compatible with Product Type
All Common Shrink Fit Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.830.25
Zoro #
G3758758
UPC #
-
Country of Origin
Germany

Dimensions

Size
25mm
Outside Dia.
25.00mm

Details

Item
Tension Spring
Type
Adjustable
For Use With
Clamping Bores
Includes
(10) Tension Springs
Compatible with Product Type
All Common Shrink Fit Chucks

Description

Tension Spring, Compatible with Product Type All Common Shrink Fit Chucks, For Use With Clamping Bores, Includes (10) Tension Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.