Zoro Homepage

Tightening Bolt, 40mm

  • Mfr # 85.300.40

  • Zoro # G3759765


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Type
Tool Holder
For Use With
Combination Shell End Mill Adapters and Face Mill Arbors
Size
40mm
Head Dia.
52.00mm
Overall Length
40.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.300.40
Zoro #
G3759765
UPC #
-
Country of Origin
Germany

Dimensions

Size
40mm
Head Dia.
52.00mm
Overall Length
40.00mm
For Tool Holder Dia.
40.00mm
Thread Size
M20

Details

Item
Milling Cutter Arbor Bolt
Type
Tool Holder
For Use With
Combination Shell End Mill Adapters and Face Mill Arbors
Compatible Mfr. Model Number
Tool Holder D-40 mm M20
For Tool Holder Type
Combination Shell End Mill Adapters and Face Mill Arbors
Standards
DIN 6367

Description

Milling Cutter Arbor Bolt, For Tool Holder Dia. 40.00mm, Overall Length 40.00mm, For Tool Holder Type Combination Shell End Mill Adapters and Face Mill Arbors, Compatible Mfr. Model Number Tool Holder D-40 mm M20, Head Dia. 52.00mm, Standards DIN 6367

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.