Zoro Homepage

Tightening Bolt, 50mm

  • Mfr # 85.300.50

  • Zoro # G3759756


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Tool Holder
For Use With
Combination Shell End Mill Adapters and Face Mill Arbors
Size
50mm
Overall Length
48.00mm
Head Dia.
63.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.300.50
Zoro #
G3759756
UPC #
-
Country of Origin
Germany

Dimensions

Size
50mm
Overall Length
48.00mm
Head Dia.
63.00mm
Thread Size
M24
For Tool Holder Dia.
50.00mm

Details

Item
Milling Cutter Arbor Bolt
Type
Tool Holder
For Use With
Combination Shell End Mill Adapters and Face Mill Arbors
For Tool Holder Type
Combination Shell End Mill Adapters and Face Mill Arbors
Standards
DIN 6367
Compatible Mfr. Model Number
Tool Holder D-50 mm M24

Description

Milling Cutter Arbor Bolt, For Tool Holder Dia. 50.00mm, Overall Length 48.00mm, For Tool Holder Type Combination Shell End Mill Adapters and Face Mill Arbors, Compatible Mfr. Model Number Tool Holder D-50 mm M24, Head Dia. 63.00mm, Standards DIN 6367

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.