
Primary Wire, Automotive; Hook Up, 4 AWG, 1C C, Black, PVC, Stranded, 100 ft. (Discontinued)
- Mfr # QP-PW4-100BK HAINES PRODUCTS
- Zoro # G503443240
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QP-PW4-100BK HAINES PRODUCTS
Zoro #
G503443240
UPC #
-
Country of Origin
China
Dimensions
Wire Size
4 AWG
Length
100 ft.
Details
Item
Primary Wire
Trade Designation
Automotive; Hook Up
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
PVC
Description
Replacement for Haines Products Qp-pw4-100bk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.