Zoro Homepage

Airpower XR200, Waterproof Work Boot, 12 Leather, Brown

  • Mfr # HXXR-12

  • Zoro # G112322332


product price: $533.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Waterproof
Yes
Upper Material
Leather
Series
Airpower XR200
Standards
ASTM F 2413-2011, CAN/CSA Z195-2014, Class 1 (20m/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXXR-12
Zoro #
G112322332
UPC #
-
Country of Origin
Croatia

Dimensions

Size
12
Width
4.5 in.

Details

Item
Waterproof Work Boot
Color
Brown
Waterproof
Yes
Upper Material
Leather
Series
Airpower XR200
Standards
ASTM F 2413-2011, CAN/CSA Z195-2014, Class 1 (20m/s)
Chain Saw Cut Resistant
Yes
Style Number
HXXR
Upper Boot Material
Leather

Description

The HAIX XR 200 is a durable, leather crossover Class I Cut Resistant boot designed for cutting, climbing, groundwork and equipment operations. Offers a Gore-Tex liner, keeping feet dry, along with a built-ion arch support system for all day comfort. This boot also has a refurbishing option for new treads through HAIX. Comfortable, durable, waterproof, protective footwear all with a 1-year warranty. MADE IN EUROPE! Certified to ASTM F 2413-2011 and CAN/CSA Z195-2014 for its safety toe, sole puncture and electrical hazard protection, the Airpower XR200 also offers European Class 1 20m/s cut protection. A perfect all around choice for many job applications, the Haix Airpower XR200s are engineered in Germany. Forestry/arborist climbing boots feature a non-metallic and flexible puncture resistant midsole with anti-slip sole.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.