Zoro Homepage

Blades, Metal, Long 26-36 AWG

  • Mfr # G2-1603

  • Zoro # G8816437


product price: $156.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. FT801
Application
Thermal Wire Stripper
Material
Metal
Characteristics
Long 26-36 AWG
Overall Length
3 1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2-1603
Zoro #
G8816437
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 1/10 in

Details

Item
Blades
For Use With
Mfr. No. FT801
Application
Thermal Wire Stripper
Material
Metal
Characteristics
Long 26-36 AWG

Description

Blades, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.