Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Pin, Silver, Metal

  • Mfr # B1087

  • Zoro # G0707817


product price: $6.29
/ea

Key Features

For Use With
Hakko 817/808/807, FM-2024, FR-300/301/4001/4003/4101/4102
Application
Cleaning
Color
Silver
Characteristics
1.0mm Wire
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1087
Zoro #
G0707817
UPC #
632963690891
Country of Origin
Japan

Dimensions

Overall Width
1 mm
Overall Length
4 in

Details

Item
Nozzle Cleaning Pin
For Use With
Hakko 817/808/807, FM-2024, FR-300/301/4001/4003/4101/4102
Application
Cleaning
Color
Silver
Characteristics
1.0mm Wire
Material
Metal

Description

Cleaning Pin, For Use With Hakko 817/808/807, FM-2024, FR-300/301/4001/4003/4101/4102, Overall Width 1 mm, Application Cleaning, Material Metal, Product Type Nozzle Cleaning Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.