Zoro Homepage

Conversion Kit, Blue, ESD Safe

  • Mfr # FM2027-03

  • Zoro # G8816297


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Application
Sleeve Assembly
Features
Superior Heat Transfer and Heat Recovery
Includes
FM-2027 Handpiece, Heat Pad and Sleep Cable, Iron Holder, Tip Cleaner
Series
FM-2027
Characteristics
ESD Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2027-03
Zoro #
G8816297
UPC #
-
Country of Origin
Japan

Dimensions

Length
7 2/5 in
Tool Length
7 3/8 in
Cord Length
3.9 ft

Details

Item
Soldering Iron Kit
Application
Sleeve Assembly
Features
Superior Heat Transfer and Heat Recovery
Includes
FM-2027 Handpiece, Heat Pad and Sleep Cable, Iron Holder, Tip Cleaner
Series
FM-2027
Characteristics
ESD Safe
For Use With
Mfr. No. B3216 and Heat Pad
Color
Blue
Standards
RoHS
Handle Style
Plug
Operating Voltage
24V
Operating Temperature (Maximum)
842 Degrees F
Time to Maximum Temperature
30 sec
Includes Heating Element
No
Product Type
Soldering Iron Kit
Plug Type
Station Connector
Tip Type
Not Included
Power Consumption (Maximum)
70 W
Temperature Adjustment
Adjustable
Compatible Tip Series
T15
Tip Manufacturer Model Number
T15
Compatible Station
FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951
ESD Safe
Yes
Operating Temperature (Minimum)
392 Degrees F
Number of Tips Included
0

Description

Soldering Iron Kit, Compatible Station FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951, Power Consumption (Maximum) 70 W, Tool Length 7 3/8 in, Operating Temperature (Maximum) 842 Degrees F, Operating Temperature (Minimum) 392 Degrees F, Tip Type Not Included, Time to Maximum Temperature 30 sec, Temperature Adjustment Adjustable, Operating Voltage 24V, ESD Safe Yes, Plug Type Station Connector, Cord Length 3.9 ft, Series FM-2027, Product Type Soldering Iron Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.