Zoro Homepage

Desoldering Handpiece, Blue

  • Mfr # FM2024-02

  • Zoro # G8816263


product price: $226.99
/ea
Free Shipping & Returns

Key Features

For Use With
FM204, FM205, FM206
Application
Desoldering Gun
Color
Blue
Characteristics
Desoldering Gun
Operating Temperature (Minimum)
660 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2024-02
Zoro #
G8816263
UPC #
-
Country of Origin
Japan

Details

Item
Desoldering Handpiece
For Use With
FM204, FM205, FM206
Application
Desoldering Gun
Color
Blue
Characteristics
Desoldering Gun
Operating Temperature (Minimum)
660 Degrees F
Compatible Station
FM-202, FM-205, FM-206, FP-102
Power Consumption
70 W
Tip Type
Not Included
Maximum Operating Temperature
840 Degrees F
Manufacturer Series Name
FM

Description

Desoldering Handpiece, Power Consumption 70 W, Operating Temperature (Minimum) 660 Degrees F, Operating Temperature (Maximum) 840 Degrees F, Tip Type Not Included, Compatible Station FM-202, FM-203, FM-205, FM-206, FP-102, Product Type Desoldering Gun, Series FM, Application Desoldering Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.