Zoro Homepage

Desoldering Tweezer Tip, Conical, 0.2mm

  • Mfr # T9-I

  • Zoro # G8817636


product price: $88.69
/ea
Free Shipping & Returns

Key Features

For Use With
FM-2023
Application
Desoldering
Type
Conical, Micro
Tip Outside Diameter
0.4 mm
Compatible Station
FM-203; FM-206
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9-I
Zoro #
G8817636
UPC #
641328042831
Country of Origin
Japan

Dimensions

Size
0.2 mm
Tip Outside Diameter
0.4 mm
Tip Width
0.2 mm

Details

Item
Desoldering Tweezer Tip
For Use With
FM-2023
Application
Desoldering
Type
Conical, Micro
Compatible Station
FM-203; FM-206
Compatible Handpiece Manufacturer Model Number
FM-2023
Maximum Operating Temperature
400 Degrees C
Tip Type
Conical

Description

Desoldering Tweezer Tip, Tip Type Conical, Tip Width 0.2 mm, Tip Outside Diameter 0.4 mm, Compatible Handpiece Manufacturer Model Number FM-2023, Application Desoldering, Compatible Station FM-203; FM-206, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.