Desoldering Tweezer Tip, Flat Blad, 1.0mm
Mfr # A1379
Zoro # G8816963
product price: $78.29
/ea
Free Shipping & Returns
Key Features
For Use With
950, FX-8804
Application
Desoldering
Type
Flat Blade
Compatible Station
FX-888D; FX-889
Tip Type
Flat Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1379
Zoro #
G8816963
UPC #
-
Country of Origin
Japan
Dimensions
Size
1.0 mm
Tip Width
0.04 in
Tip Outside Diameter
0.04 in
Details
Item
Desoldering Tweezer Tip
For Use With
950, FX-8804
Application
Desoldering
Type
Flat Blade
Compatible Station
FX-888D; FX-889
Tip Type
Flat Blade
Compatible Handpiece Manufacturer Model Number
FX-8804
Maximum Operating Temperature
400 Degrees C
Description
Desoldering Tweezer Tip, Tip Type Flat Blade, Tip Width 0.04 in, Tip Outside Diameter 0.04 in, Compatible Handpiece Manufacturer Model Number FX-8804, Application Desoldering, Compatible Station FX-888D; FX-889, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.