Zoro Homepage

Desoldering Tweezer Tip, Flat Blad, 2.0mm

  • Mfr # A1378

  • Zoro # G8816954


product price: $78.29
/ea
Free Shipping & Returns

Key Features

For Use With
950, FX-8804
Application
Desoldering
Type
Flat Blade
Maximum Operating Temperature
400 Degrees C
Tip Outside Diameter
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1378
Zoro #
G8816954
UPC #
-
Country of Origin
Japan

Dimensions

Size
2.0 mm
Tip Outside Diameter
0.08 in
Tip Width
0.08 in

Details

Item
Desoldering Tweezer Tip
For Use With
950, FX-8804
Application
Desoldering
Type
Flat Blade
Maximum Operating Temperature
400 Degrees C
Compatible Station
FX-888D; FX-889
Tip Type
Flat Blade
Compatible Handpiece Manufacturer Model Number
FX-8804

Description

Desoldering Tweezer Tip, Tip Type Flat Blade, Tip Width 0.08 in, Tip Outside Diameter 0.08 in, Compatible Handpiece Manufacturer Model Number FX-8804, Application Desoldering, Compatible Station FX-888D; FX-889, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.