Desoldering Tweezer Tip, Flat Blad, 8.0mm
Mfr # T16-1006
Zoro # G8817505
product price: $97.45
/ea
Free Shipping & Returns
Key Features
For Use With
FM-2022
Application
Desoldering
Type
Flat Blade
Size
8.0 mm
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T16-1006
Zoro #
G8817505
UPC #
-
Country of Origin
Japan
Dimensions
Size
8.0 mm
Tip Outside Diameter
0.7 mm
Tip Width
8 mm
Tip Inside Diameter
0.7 mm
Details
Item
Desoldering Tweezer Tip
For Use With
FM-2022
Application
Desoldering
Type
Flat Blade
Material
Copper
Tip Type
SOP
Compatible Handpiece Manufacturer Model Number
FM-2022
Compatible Station
FM-203; FM-206
Maximum Operating Temperature
400 Degrees C
Description
Desoldering Tweezer Tip, Tip Type SOP, Tip Width 8 mm, Tip Inside Diameter 0.7 mm, Tip Outside Diameter 0.7 mm, Compatible Handpiece Manufacturer Model Number FM-2022, Application Desoldering, Compatible Station FM-203; FM-206, Material Copper, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.