Zoro Homepage

Desoldering Tweezer Tip, Flat Blade, 2.0mm

  • Mfr # T9-L2

  • Zoro # G8817654


product price: $88.69
/ea
Free Shipping & Returns

Key Features

For Use With
FM-2023
Application
Desoldering
Type
Flat Blade, Micro
Tip Type
Chisel
Tip Width
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9-L2
Zoro #
G8817654
UPC #
641328042855
Country of Origin
Japan

Dimensions

Size
2.0 mm
Tip Width
2 mm
Tip Outside Diameter
2 mm

Details

Item
Desoldering Tweezer Tip
For Use With
FM-2023
Application
Desoldering
Type
Flat Blade, Micro
Tip Type
Chisel
Maximum Operating Temperature
400 Degrees C
Compatible Station
FM-203; FM-206
Compatible Handpiece Manufacturer Model Number
FM-2023

Description

Desoldering Tweezer Tip, Tip Type Chisel, Tip Width 2 mm, Tip Outside Diameter 2 mm, Compatible Handpiece Manufacturer Model Number FM-2023, Application Desoldering, Compatible Station FM-203; FM-206, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.