Zoro Homepage

Desoldering Tweezer Tip, Flat Blade, 3mm

  • Mfr # T16-1013

  • Zoro # G8817523


product price: $95.45
/ea
Free Shipping & Returns

Key Features

For Use With
FM-2022
Application
Desoldering
Size
3.0 mm
Type
Flat Blade
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16-1013
Zoro #
G8817523
UPC #
-
Country of Origin
Japan

Dimensions

Size
3.0 mm
Tip Inside Diameter
3 mm
Tip Outside Diameter
4 mm
Tip Width
4 mm

Details

Item
Desoldering Tweezer Tip
For Use With
FM-2022
Application
Desoldering
Type
Flat Blade
Material
Copper
Compatible Handpiece Manufacturer Model Number
FM-2022
Tip Type
Chip
Compatible Station
FM-203; FM-206
Maximum Operating Temperature
400 Degrees C

Description

Desoldering Tweezer Tip, Tip Type Chip, Tip Width 4 mm, Tip Inside Diameter 3 mm, Tip Outside Diameter 4 mm, Compatible Handpiece Manufacturer Model Number FM-2022, Application Desoldering, Compatible Station FM-203; FM-206, Material Copper, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.