Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Soldering Station, 100 W

  • Mfr # FX888DX-010SV

  • Zoro # G912483523


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Includes
A1559 Cleaning Sponge, A1561 Tip Cleaning Wire, FH800-05SV Iron Holder, FX-888DX Soldering Station, FX8801-02 Soldering Iron, Instruction Manual, T18-D16 Soldering Iron Tip
Series
FX-888DX
Handpiece
FX8801-02
Product Type
Soldering Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX888DX-010SV
Zoro #
G912483523
UPC #
641328089423
Country of Origin
Malaysia

Dimensions

Tip Width
1.6 mm
Tip Outside Diameter
1.6 mm
Handpiece Length
8.5 in
Overall Height
4.7 in
Overall Width
3.9 ft
Tip Thickness
0.5 mm
Overall Depth
4.7 in
Station Power Cord Length
3.9 ft
Handpiece Cord Length
3.9 ft

Details

Item
Digital Soldering Station
Application
Soldering
Includes
A1559 Cleaning Sponge, A1561 Tip Cleaning Wire, FH800-05SV Iron Holder, FX-888DX Soldering Station, FX8801-02 Soldering Iron, Instruction Manual, T18-D16 Soldering Iron Tip
Series
FX-888DX
Handpiece
FX8801-02
Product Type
Soldering Station
ESD Safe
Yes
Tip Type
Chisel
Operating Temperature (Minimum)
120 Degrees F
Number of Channels
1
Operating Temperature (Maximum)
899 Degrees F
Station Power Consumption
100 W
Tip Manufacturer Model Number
T18-D16
Compatible Tip Series
T18
Control Type
Dial Knob
Compatible Handpiece Manufacturer Model Number
FX8801-02
Temperature Stability
+/-1.8 Degrees F
Power Unit Manufacturer Model Number
FX-888DX
Handpiece Style
Soldering Iron
Tip to Ground Resistance
2 ohm
Operating Voltage
120V AC
Number of Tips Included
1
Display Type
Digital
Number of Settings
5
Tip to Ground Potential
2 mV
Handpiece Power Consumption
65 W
Temperature Adjustment
Adjustable Temperature Setting

Description

Digital Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 100 W, Tip Type Chisel, Tip Width 1.6 mm, Operating Temperature (Minimum) 120 Degrees F, Operating Temperature (Maximum) 899 Degrees F, Handpiece FX8801-02, Product Type Soldering Station, Series FX-888DX, Application Soldering, Compatible Handpiece Manufacturer Model Number FX8801-02, Compatible Tip Series T18, Control Type Dial Knob, Display Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.