Filter, 4-1/4" L, 2-39/64" x 9/32" Sz, PK10
Mfr # A5044
Zoro # G6530778
product price: $12.49
/pk 10, $1.25/eaKey Features
For Use With
FR-300, FR-301, FR-410
Application
For Desoldering
Size
2-39/64 in x 9/32 in
Characteristics
Biosoluble Fiber
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A5044
Zoro #
G6530778
UPC #
-
Country of Origin
United States
Dimensions
Size
2-39/64 in x 9/32 in
Overall Width
5.3125 in
Overall Length
4.25 in
Overall Height
0.25 in
Details
Item
Filter
For Use With
FR-300, FR-301, FR-410
Application
For Desoldering
Characteristics
Biosoluble Fiber
Material
Ceramic
Color
White
Compatible Manufacturer Model Number
FR-300, FR-301, FR-410
Description
Filter, Product Type Filter, Material Ceramic, Compatible Manufacturer Model Number FR-300, FR-301, FR-410, Overall Length 4.25 in, Overall Width 5.3125 in, Overall Height 0.25 in, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.