Zoro Homepage

Filter, 4" L, 3" x 13/64" Size, White, PK10

  • Mfr # A1613

  • Zoro # G6557481


product price: $14.89
/pk 10, $1.49/ea

Key Features

For Use With
FM-204, FM-205, FM-206
Application
For Desoldering
Size
3 in x 13/64 in
Characteristics
Biosoluble Fiber
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1613
Zoro #
G6557481
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in x 13/64 in
Overall Width
4 in
Overall Length
4 in
Overall Height
0.2 in

Details

Item
Filter
For Use With
FM-204, FM-205, FM-206
Application
For Desoldering
Characteristics
Biosoluble Fiber
Material
Ceramic
Color
White
Compatible Manufacturer Model Number
C1492, FM-204, FM-205, FM-206

Description

Filter, Product Type Filter, Material Ceramic, Compatible Manufacturer Model Number C1492, FM-204, FM-205, FM-206, Overall Length 4 in, Overall Width 4 in, Overall Height 0.2 in, Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.