Fume Extraction Duct Kit with Round Nozzle
Mfr # C1572
Zoro # G8816814
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Features
55mm dia x 1.2m
Application
Soldering Fumes
Includes
Adapter to Rigid Duct, Debris Net, Rigid Duct, Round Nozzle
For Use With
Mfr. No. FA430
Material
ESD Safe Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1572
Zoro #
G8816814
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
3.9 ft
Extraction Arm Diameter
2.2 in
Nozzle Width
4.5 in
Hose Inside Diameter
2 1/8 in
Details
Item
Fume Extractor Duct Kit
Features
55mm dia x 1.2m
Application
Soldering Fumes
Includes
Adapter to Rigid Duct, Debris Net, Rigid Duct, Round Nozzle
For Use With
Mfr. No. FA430
Material
ESD Safe Plastic
Compatible Extractor Series
FA-430
Product Type
Fume Extractor Duct Kit
Compatible Extractor Manufacturer Part Number
FA430
Description
Fume Extractor Duct Kit, Product Type Fume Extractor Duct Kit, Compatible Extractor Manufacturer Part Number FA430, Hose Inside Diameter 2 1/8 in, Overall Length 3.9 ft, Compatible Extractor Series FA-430, Extraction Arm Diameter 2.2 in, Nozzle Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.