Fume Extractor Main Filter
Mfr # A1586
Zoro # G8816796
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Features
Removes Small Particles
Filter Type
HEPA Filter
Application
Soldering Smoke and Fumes
Material
Aluminum and Plastic
For Use With
Mfr. No. FA430
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1586
Zoro #
G8816796
UPC #
-
Country of Origin
China
Details
Item
Fume Extractor Main Filter
Features
Removes Small Particles
Filter Type
HEPA Filter
Application
Soldering Smoke and Fumes
Material
Aluminum and Plastic
For Use With
Mfr. No. FA430
Compatible Extractor Series
FA-430
Compatible Extractor Manufacturer Part Number
FA430-16, FA430-KIT1, FA430-KIT2
Process
Soldering Fumes, Soldering Smoke
Description
Fume Extractor Main Filter, Filter Type HEPA Filter, Compatible Extractor Series FA-430, Compatible Extractor Manufacturer Part Number FA430-16, FA430-KIT1, FA430-KIT2, Features Removes Small Particles, Process Soldering Fumes, Soldering Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.