Fume Extractor Pre-Filter, Polythylne, PK10
Mfr # A1585
Zoro # G8816787
product price: $24.79
/pk 10, $2.48/eaKey Features
Filter Type
Prefilter
Application
Soldering Smoke and Fumes
Material
Polyethylene
For Use With
Mfr. No. FA430
Compatible Extractor Series
FA-430
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1585
Zoro #
G8816787
UPC #
-
Country of Origin
China
Details
Item
Fume Extractor Pre Filter
Filter Type
Prefilter
Application
Soldering Smoke and Fumes
Material
Polyethylene
For Use With
Mfr. No. FA430
Compatible Extractor Series
FA-430
Process
Soldering Fumes, Soldering Smoke
Compatible Extractor Manufacturer Part Number
FA430-16, FA430-KIT1, FA430-KIT2
Description
Fume Extractor Pre Filter, Filter Type Prefilter, Compatible Extractor Series FA-430, Compatible Extractor Manufacturer Part Number FA430-16, FA430-KIT1, FA430-KIT2, Process Soldering Fumes, Soldering Smoke, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.