Green Assembly Sleeve, Locking, Anti-Bacterial
Mfr # B3219
Zoro # G0328767
product price: $8.69
/eaKey Features
For Use With
FM-2027
Characteristics
Antibacterial
Color
Green
Size
S
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3219
Zoro #
G0328767
UPC #
-
Country of Origin
Japan
Dimensions
Size
S
Overall Length
2.4 in
Overall Height
2 in
Overall Width
5 in
Details
Item
Sleeve Assembly
For Use With
FM-2027
Characteristics
Antibacterial
Color
Green
Material
Rubber
Features
Anti-Bacterial
Compatible Manufacturer Model Number
FM-2027
Description
Sleeve Assembly, Product Type Sleeve Assembly, Material Rubber, Compatible Manufacturer Model Number FM-2027, Overall Length 2.4 in, Overall Width 5 in, Overall Height 2 in, Color Green, Features Anti-Bacterial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.