Zoro Homepage

HAKKO 1m Grounding Cord

  • Mfr # B5238

  • Zoro # G3311667


product price: $27.19
/ea

Key Features

For Use With
Mfr. No. FG-470
Size
6 in
Includes
1m Grounding Cord
Compatible Manufacturer Model Number
FG-470
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5238
Zoro #
G3311667
UPC #
641328080468
Country of Origin
Japan

Dimensions

Size
6 in
Overall Length
6 in

Details

Item
System Tester
For Use With
Mfr. No. FG-470
Includes
1m Grounding Cord
Compatible Manufacturer Model Number
FG-470

Description

System Tester, Product Type Grounding Cord, Compatible Manufacturer Model Number FG-470, Includes 1m Grounding Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.