Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAKKO 7pc Hot Air Rework Station

  • Mfr # FR810B-05

  • Zoro # G9265849


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Watts
820 W
Includes
(2) Pad 3.0 mm, (2) Pad 5.0 mm, (2) Pad 7.6 mm, Handpiece Holder, Heat Resistant Pad, Large Vacuum Pipe Knob, Power Cord
Application
Removing SMDs
Voltage
120 V
Features
Auto Power-Off, Password Lockout to Prevent Unauthorized Setup Changes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR810B-05
Zoro #
G9265849
UPC #
641328069791
Country of Origin
Japan

Dimensions

Overall Depth
8.7 in
Overall Width
6.3 in
Overall Height
5.7 in

Details

Item
Rework Station
Watts
820 W
Includes
(2) Pad 3.0 mm, (2) Pad 5.0 mm, (2) Pad 7.6 mm, Handpiece Holder, Heat Resistant Pad, Large Vacuum Pipe Knob, Power Cord
Application
Removing SMDs
Voltage
120 V
Features
Auto Power-Off, Password Lockout to Prevent Unauthorized Setup Changes
Operating Voltage
120V
Standards
cMETus, ESD, NRTL Listed
Tip Type
Not Included
Air Flow
5 to 115 lpm
Temp. Range (F)
120 Degrees to 1120 Degrees
Type
Digital
Series
FR
Temp. Accuracy (F)
Greater Than +/-27 Degrees
Number of Channels
1
Display Type
Digital
Compatible Tip Manufacturer Series
N51 Nozzles
Operating Temperature (Maximum)
1,120 Degrees F
Handpiece Style
Hot Air Rework Tool
Temperature Adjustment
Adjustable Temperature Setting
Station Power Consumption
820 W
ESD Safe
Yes
Product Type
Complete Station
Operating Temperature (Minimum)
120 Degrees F
Plug Type
Three Prong

Description

Rework Station, ESD Safe Yes, Handpiece Style Hot Air Rework Tool, Number of Channels 1, Station Power Consumption 820 W, Operating Temperature (Minimum) 120 Degrees F, Operating Temperature (Maximum) 1,120 Degrees F, Product Type Hot Air Rework Station, Series FR, Application Removing SMDs, Compatible Tip Manufacturer Series N51 Nozzles, Display Type Digital, Features Auto Power-Off, Password Lockout to Prevent Unauthorized Setup Changes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.