Zoro Homepage

HAKKO Enclosure Pipe Assembly

  • Mfr # B5222

  • Zoro # G3311265


product price: $20.89
/ea

Key Features

For Use With
Mfr. No. FR-4103, FR-4104
Size
3 1/2 in
Overall Length
3.5 in
Compatible Manufacturer Model Number
FR-4103, FR-4104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5222
Zoro #
G3311265
UPC #
641328079585
Country of Origin
Japan

Dimensions

Size
3 1/2 in
Overall Length
3.5 in

Details

Item
Enclosure Pipe Assembly
For Use With
Mfr. No. FR-4103, FR-4104
Compatible Manufacturer Model Number
FR-4103, FR-4104

Description

Enclosure Pipe Assembly, Product Type Enclosure Pipe Assembly, Compatible Manufacturer Model Number FR-4103, FR-4104, Overall Length 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.