Zoro Homepage

HAKKO Housing

  • Mfr # B5232

  • Zoro # G3311999


product price: $22.39
/ea

Key Features

For Use With
Mfr. No. FR-4104
Includes
Screws
Size
9 1/8 in
Compatible Manufacturer Model Number
FR-4104
Overall Length
9.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5232
Zoro #
G3311999
UPC #
641328080178
Country of Origin
Japan

Dimensions

Size
9 1/8 in
Overall Length
9.125 in

Details

Item
Housing
For Use With
Mfr. No. FR-4104
Includes
Screws
Compatible Manufacturer Model Number
FR-4104

Description

Housing, Product Type Housing, Compatible Manufacturer Model Number FR-4104, Overall Length 9.125 in, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.