Zoro Homepage

HAKKO Joint Cover

  • Mfr # B5223

  • Zoro # G1495010


product price: $22.59
/ea

Key Features

For Use With
Mfr. No. FR-4003
Size
3 1/2 in
Overall Length
3.5 in
Compatible Manufacturer Model Number
FR-4003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5223
Zoro #
G1495010
UPC #
641328080116
Country of Origin
Japan

Dimensions

Size
3 1/2 in
Overall Length
3.5 in

Details

Item
Joint Cover
For Use With
Mfr. No. FR-4003
Compatible Manufacturer Model Number
FR-4003

Description

Joint Cover, Product Type Joint Cover, Compatible Manufacturer Model Number FR-4003, Overall Length 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.