Zoro Homepage

HAKKO Lead Adjuster

  • Mfr # B5242

  • Zoro # G3311886


product price: $20.69
/ea

Key Features

For Use With
Mfr. No. FT-8004
Size
5 7/8 in
Includes
One Screw
Overall Length
5.875 in
Compatible Manufacturer Model Number
FT-8004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5242
Zoro #
G3311886
UPC #
641328080185
Country of Origin
Japan

Dimensions

Size
5 7/8 in
Overall Length
5.875 in

Details

Item
Lead Adjuster With O-Ring
For Use With
Mfr. No. FT-8004
Includes
One Screw
Compatible Manufacturer Model Number
FT-8004

Description

Lead Adjuster With O-Ring, Product Type Lead Adjuster, Compatible Manufacturer Model Number FT-8004, Overall Length 5.875 in, Includes One Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.