Zoro Homepage

HAKKO Motive Joint

  • Mfr # B5225

  • Zoro # G1494959


product price: $34.49
/ea

Key Features

For Use With
Mfr. No. FR-4003
Size
3 1/2 in
Compatible Manufacturer Model Number
FR-4003
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5225
Zoro #
G1494959
UPC #
641328080123
Country of Origin
Japan

Dimensions

Size
3 1/2 in
Overall Length
3.5 in

Details

Item
Motive Joint
For Use With
Mfr. No. FR-4003
Compatible Manufacturer Model Number
FR-4003

Description

Motive Joint, Product Type Motive Joint, Compatible Manufacturer Model Number FR-4003, Overall Length 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.