Zoro Homepage

HAKKO Positioning Jig

  • Mfr # B5231

  • Zoro # G3312376


product price: $13.69
/ea

Key Features

For Use With
Mfr. No. FR-301
Size
3 3/16 in
Compatible Manufacturer Model Number
FR-301
Overall Length
3.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5231
Zoro #
G3312376
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
3 3/16 in
Overall Length
3.1875 in

Details

Item
Nozzle
For Use With
Mfr. No. FR-301
Compatible Manufacturer Model Number
FR-301

Description

Nozzle, Product Type Positioning Jig, Compatible Manufacturer Model Number FR-301, Overall Length 3.1875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.