Zoro Homepage

HAKKO T11 Conical Soldering Tip

  • Mfr # T11-B

  • Zoro # G004246005


product price: $24.29
/ea

Key Features

Application
Field Service Technicians, Hobbyists
Compatible Handpiece Manufacturer Model Number
FX-901
Tip Outside Diameter
5.08 mm
Product Type
Soldering Tip
Tip Length
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11-B
Zoro #
G004246005
UPC #
641328046129
Country of Origin
Japan

Dimensions

Tip Outside Diameter
5.08 mm
Tip Length
7.5 mm

Details

Item
TIP
Application
Field Service Technicians, Hobbyists
Compatible Handpiece Manufacturer Model Number
FX-901
Product Type
Soldering Tip
Tip Type
Conical
Tip Series
T11
Compatible Handpiece Manufacturer
Hakko

Description

TIP, Tip Series T11, Tip Type Conical, Tip Width Not Applicable, Tip Length 7.5 mm, Maximum Operating Temperature Not Applicable, Compatible Handpiece Manufacturer Model Number FX-901, Tip Outside Diameter 5.08 mm, Tip Thickness Not Applicable, Tip Angle Not Applicable, Tip Connection Type Not Applicable, Compatible Station Not Applicable, Compatible Handpiece Manufacturer Hakko, Application Field Service Technicians, Hobbyists, ESD Safe Not Applicable, Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.