Zoro Homepage

HAKKO T31B Bent Tip Soldering Tip

  • Mfr # T31B-01JS02

  • Zoro # G003866754


product price: $24.89
/ea

Key Features

Material
Composite
Standards
RoHS Compliant
Application
Soldering
Compatible Handpiece Manufacturer Model Number
FX-1001
Tip Length
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31B-01JS02
Zoro #
G003866754
UPC #
641328084671
Country of Origin
Japan

Dimensions

Tip Length
1.8 mm
Tip Width
0.4 mm
Tip Outside Diameter
0.4 mm

Details

Item
Soldering Tip
Material
Composite
Standards
RoHS Compliant
Application
Soldering
Compatible Handpiece Manufacturer Model Number
FX-1001
Tip Series
T31B
Product Type
Soldering Tip
Tip Type
Bent Chisel
Maximum Operating Temperature
840 Degrees F
Compatible Station
FX-100 RF
Tip Connection Type
Plug

Description

Soldering Tip, Tip Series T31B, Tip Type Bent Chisel, Tip Width 0.4 mm, Tip Length 1.8 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FX-1001, Tip Outside Diameter 0.4 mm, Tip Connection Type Plug, Compatible Station FX-100 RF, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.