Zoro Homepage

HAKKO T31B Chisel Soldering Tip

  • Mfr # T31B-02D24

  • Zoro # G103866753


product price: $23.89
/ea

Key Features

Standards
RoHS Compliant
Material
Composite
Application
Soldering
Compatible Handpiece Manufacturer Model Number
FX-1001
Tip Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31B-02D24
Zoro #
G103866753
UPC #
641328084701
Country of Origin
Japan

Dimensions

Tip Length
10 mm
Tip Outside Diameter
2.4 mm
Tip Width
2.4 mm

Details

Item
Soldering Tip
Standards
RoHS Compliant
Material
Composite
Application
Soldering
Compatible Handpiece Manufacturer Model Number
FX-1001
Maximum Operating Temperature
750 Degrees F
Compatible Station
FX-100 RF
Tip Type
Chisel
Tip Series
T31B
Tip Connection Type
Plug
Product Type
Soldering Tip

Description

Soldering Tip, Tip Series T31B, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 10 mm, Maximum Operating Temperature 750 Degrees F, Compatible Handpiece Manufacturer Model Number FX-1001, Tip Outside Diameter 2.4 mm, Tip Connection Type Plug, Compatible Station FX-100 RF, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.