Zoro Homepage

HAKKO Thermostat

  • Mfr # B5246

  • Zoro # G3311299


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. FT-802
Size
10 1/2 in
Overall Length
10.5 in
Compatible Manufacturer Model Number
FT-802
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5246
Zoro #
G3311299
UPC #
641328080222
Country of Origin
Japan

Dimensions

Size
10 1/2 in
Overall Length
10.5 in

Details

Item
Station
For Use With
Mfr. No. FT-802
Compatible Manufacturer Model Number
FT-802

Description

Station, Product Type Thermostat, Compatible Manufacturer Model Number FT-802, Overall Length 10.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.