Hot Air Pencil Kit, Blue
Mfr # FM2029-01
Zoro # G8816306
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Application
Rework
Features
Hand Switch Enables Easy On/Off Operation, Lead Free
Includes
Connecting Cable, Handpiece, Handpiece Holder, Heat Resistant Pad
Series
FM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM2029-01
Zoro #
G8816306
UPC #
-
Country of Origin
Japan
Dimensions
Length
1.2 m
Tool Length
6.57 in
Cord Length
4 ft
Details
Item
Hot Air Pencil Kit
Application
Rework
Features
Hand Switch Enables Easy On/Off Operation, Lead Free
Includes
Connecting Cable, Handpiece, Handpiece Holder, Heat Resistant Pad
Series
FM
Color
Blue
Characteristics
Slender
For Use With
C1574 Holder, N4 Nozzles
Standards
RoHS Compliant
Product Type
Hot Air Rework Tool Kit
Operating Temperature (Minimum)
200 Degrees F
Compatible Station Manufacturer Model Number
FM-206
Handle Style
Slim
ESD Safe
Yes
Tip Type
Not Included
Handpiece Connection Type
Plug
Number of Tips Included
0
Operating Temperature (Maximum)
1,030 Degrees F
Operating Voltage
24V
Power Consumption
140 W
Description
Hot Air Pencil Kit, Power Consumption 140 W, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 1,030 Degrees F, Tip Type Not Included, ESD Safe Yes, Operating Voltage 24V, Compatible Station Manufacturer Model Number FM-206, Cord Length 4 ft, Product Type Hot Air Rework Tool Kit, Series FM, Handpiece Connection Type Plug, Application Rework, Features Hand Switch Enables Easy On/Off Operation, Lead Free, Handle Style Slim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.