Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Hot Tweezer with Standard or Reverse Action

  • Mfr # FM2023-02

  • Zoro # G8816245


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Application
Removes Small Chip Components
Features
Reverse Action Mode
Includes
FM2023-02 Desoldering Tweezer Handpiece, T9-I Conical Tweezer Tips
Characteristics
ESD, Sleep Mode
For Use With
Mfr. No. T9 Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2023-02
Zoro #
G8816245
UPC #
-
Country of Origin
Japan

Dimensions

Length
4 ft
Cord Length
4 ft
Tool Length
3 in
Tip Outside Diameter
0.4 mm
Tip Length
3 in

Details

Item
Mini Hot Tweezers
Application
Removes Small Chip Components
Features
Reverse Action Mode
Includes
FM2023-02 Desoldering Tweezer Handpiece, T9-I Conical Tweezer Tips
Characteristics
ESD, Sleep Mode
For Use With
Mfr. No. T9 Tips
Color
Blue/Yellow
Power Source
Electric Corded
Tip to Ground Resistance
2 ohm
Operating Temperature (Minimum)
400 Degrees F
Number of Tips Included
1
Temperature Accuracy
+/-28 Degrees F
Operating Voltage
24V
Power Consumption
140 W
Tip Type
Conical
Compatible Tip Series
T9
ESD Safe
Yes
Operating Temperature (Maximum)
750 Degrees F
Plug Type
Station Connector
Product Type
Desoldering Tweezers
Compatible Station Manufacturer Model Number
FM-206; FM-203; FM-202 Soldering Station Only
Tip to Ground Potential
0.6 mV

Description

Mini Hot Tweezers, Power Consumption 140 W, Operating Temperature (Maximum) 750 Degrees F, Operating Temperature (Minimum) 400 Degrees F, Tip to Ground Potential 0.6 mV, Tip Outside Diameter 0.4 mm, ESD Safe Yes, Operating Voltage 24V, Compatible Station Manufacturer Model Number FM-206; FM-203; FM-202 Soldering Station Only, Cord Length 4 ft, Product Type Desoldering Tweezers, Compatible Tip Series T9, Plug Type Station Connector, Application Removes Small Chip Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.