Zoro Homepage

Nozzle, 0.05 in. x 0.11 in., Rework, Bent

  • Mfr # N51-05

  • Zoro # G2019258


product price: $27.69
/ea

Key Features

For Use With
Mfr. No. FR-810
Application
Hot Air Rework
Standards
RoHS Compliant
Type
Bent
Tip Outside Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N51-05
Zoro #
G2019258
UPC #
641328064635
Country of Origin
Japan

Dimensions

Size
0.05 in x 0.11 in
Tip Outside Diameter
3 mm
Tip Inside Diameter
1.5 mm

Details

Item
Nozzle
For Use With
Mfr. No. FR-810
Application
Hot Air Rework
Standards
RoHS Compliant
Type
Bent
Compatible Handpiece Manufacturer Model Number
FR-810, FR-810B, FR-811
Tip Type
Hot Air
Compatible Station
FR-810B; FR-810; FR-811
Maximum Operating Temperature
600 Degrees C

Description

Nozzle, Tip Type Hot Air, Tip Inside Diameter 1.5 mm, Tip Outside Diameter 3 mm, Compatible Handpiece Manufacturer Model Number FR-810, FR-810B, FR-811, Application Hot Air Rework, Compatible Station FR-810B; FR-810; FR-811, Maximum Operating Temperature 600 Degrees C, Product Type Hot Air Nozzle, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.