Nozzle, 0.27 in., Rework, Single
Mfr # N51-04
Zoro # G2019267
product price: $27.69
/eaKey Features
For Use With
Mfr. No. FR-810
Application
Hot Air Rework
Type
Single
Standards
RoHS Compliant
Tip Type
Hot Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N51-04
Zoro #
G2019267
UPC #
641328064543
Country of Origin
Japan
Dimensions
Size
0.27 in
Tip Outside Diameter
8 mm
Tip Inside Diameter
7 mm
Details
Item
Nozzle
For Use With
Mfr. No. FR-810
Application
Hot Air Rework
Type
Single
Standards
RoHS Compliant
Tip Type
Hot Air
Compatible Handpiece Manufacturer Model Number
FR-810, FR-810B, FR-811
Maximum Operating Temperature
600 Degrees C
Compatible Station
FR-810B; FR-810; FR-811
Description
Nozzle, Tip Type Hot Air, Tip Inside Diameter 7 mm, Tip Outside Diameter 8 mm, Compatible Handpiece Manufacturer Model Number FR-810, FR-810B, FR-811, Application Hot Air Rework, Compatible Station FR-810B; FR-810; FR-811, Maximum Operating Temperature 600 Degrees C, Product Type Hot Air Nozzle, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.