Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, 1.6mm x 3.0mm, Desoldering

  • Mfr # N3-16

  • Zoro # G8816482


product price: $65.99
/ea

Key Features

For Use With
FM-2024
Application
Desoldering
Type
Round
Tip Inside Diameter
1.6 mm
Compatible Station
FM-203; FM-204; FM-205; FM-206
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N3-16
Zoro #
G8816482
UPC #
-
Country of Origin
Japan

Dimensions

Size
1.6 x 3.0mm
Tip Inside Diameter
1.6 mm
Tip Outside Diameter
3 mm
Tip Width
3 mm

Details

Item
Nozzle
For Use With
FM-2024
Application
Desoldering
Type
Round
Compatible Station
FM-203; FM-204; FM-205; FM-206
Tip Type
Round
Maximum Operating Temperature
450 Degrees C
Compatible Handpiece Manufacturer Model Number
FM-2024

Description

Nozzle, Tip Type Round, Tip Width 3 mm, Tip Inside Diameter 1.6 mm, Tip Outside Diameter 3 mm, Compatible Handpiece Manufacturer Model Number FM-2024, Application Desoldering, Compatible Station FM-203; FM-204; FM-205; FM-206, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.