Zoro Homepage

Nozzle, Desoldering, 0.02 in, For Use With FR-301/4101/4102/4103/4104

  • Mfr # N61-01

  • Zoro # G6267060


product price: $25.99
/ea

Key Features

Type
Desoldering
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Product Type
Desoldering Nozzle
Maximum Operating Temperature
450 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N61-01
Zoro #
G6267060
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.02 in
Tip Inside Diameter
0.6 mm
Tip Width
1.5 mm
Tip Outside Diameter
1.5 mm

Details

Item
Nozzle
Type
Desoldering
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Product Type
Desoldering Nozzle
Maximum Operating Temperature
450 Degrees C
Tip Type
Round
Compatible Handpiece Manufacturer Model Number
FR-301, FR-4101, FR-4102, FR-4104, FR4103
Compatible Station
FR-410

Description

Nozzle, Tip Type Round, Tip Width 1.5 mm, Tip Inside Diameter 0.6 mm, Tip Outside Diameter 1.5 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.