Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Hot Air, Bent Single, 1.5 x 3.0mm

  • Mfr # A1142B

  • Zoro # G8816166


product price: $79.75
/ea
Free Shipping & Returns

Key Features

For Use With
FR-801, FR-802, FR-803B
Application
Desoldering
Type
Hot Air, Bent Single
Tip Inside Diameter
1.5 mm
Compatible Station
FR-811; FR-810B; FR-810 with B5058 Adapter; FR-802; FR-801; FR-803; 850; 850B; 850D; 852
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1142B
Zoro #
G8816166
UPC #
-
Country of Origin
China

Dimensions

Size
1.5 x 3.0mm
Tip Inside Diameter
1.5 mm
Tip Width
3 mm

Details

Item
Nozzle
For Use With
FR-801, FR-802, FR-803B
Application
Desoldering
Type
Hot Air, Bent Single
Compatible Station
FR-811; FR-810B; FR-810 with B5058 Adapter; FR-802; FR-801; FR-803; 850; 850B; 850D; 852
Tip Type
Hot Air
Compatible Handpiece Manufacturer Model Number
FR-80, FR-802, FR-803B, FR-810B, FR-811
Maximum Operating Temperature
600 Degrees C

Description

Nozzle, Tip Type Hot Air, Tip Width 3 mm, Tip Inside Diameter 1.5 mm, Compatible Handpiece Manufacturer Model Number FR-80, FR-802, FR-803B, FR-810B, FR-811, Application Desoldering, Compatible Station FR-811; FR-810B; FR-810 with B5058 Adapter; FR-802; FR-801; FR-803; 850; 850B; 850D; 852, Maximum Operating Temperature 600 Degrees C, Product Type Hot Air Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.