Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Hot Air, Single Jet, 4.0mm

  • Mfr # N4-02

  • Zoro # G8816534


product price: $64.55
/ea

Key Features

For Use With
FM-2029
Application
Desoldering
Type
Hot Air, Single Jet
Tip Inside Diameter
4 mm
Maximum Operating Temperature
550 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4-02
Zoro #
G8816534
UPC #
-
Country of Origin
Japan

Dimensions

Size
4.0 mm
Tip Inside Diameter
4 mm
Tip Width
5 mm
Tip Outside Diameter
5 mm

Details

Item
Nozzle
For Use With
FM-2029
Application
Desoldering
Type
Hot Air, Single Jet
Maximum Operating Temperature
550 Degrees C
Compatible Handpiece Manufacturer Model Number
FM-2029
Compatible Station
FM-206
Tip Type
Hot Air

Description

Nozzle, Tip Type Hot Air, Tip Width 5 mm, Tip Inside Diameter 4 mm, Tip Outside Diameter 5 mm, Compatible Handpiece Manufacturer Model Number FM-2029, Application Desoldering, Compatible Station FM-206, Maximum Operating Temperature 550 Degrees C, Product Type Hot Air Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.